Motion
P3U212N 3/4

LINK-BELT
P3U212N 3/4

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00557042
MFR #P3U212N 3/4
Price$200.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U212N 3/4

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00557042
MFR #P3U212N 3/4

Mfr description
P3U212N PILLOWBLK P3-U212N
  • Standard- and intermediate-duty ball bearing units provide a versatility of application arrangements for carrying shafts with radial or a combination of radial and thrust loads
  • Alignable precision deep groove ball bearing manufactured from high quality bearing steel provides high capacity and long life
  • Cast iron housing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.39/each

Specifications

Dimensions

  • Base Height
    1.3125 in
  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-1/2 in
  • Bolt Center Diameter
    3.8800 in
  • Bolt Center To Center Length
    3.8750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    1.2810 in
  • Housing Dimensions
    5.1300 x 1.4400 x 2.5900 in
  • Housing Width
    1.4400 in
  • Inner Race Width
    1.2810 in
  • Inside Diameter
    0.7500 in
  • Length
    5.1300 in
  • Length Through Bore
    1.2810 in
  • Max Bolt Hole Spacing
    3.8800 in
  • Min Bolt Hole Spacing
    3.8800 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    1.1210 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    2.5938 in
  • Overall Length
    5.1250 in
  • Overall Width
    1.2813 in
  • Shaft Diameter
    0.7500 in
  • Thread Size
    1/4-28 UNF
  • Weight
    1.51 lbs
  • Width
    1.4400 in, 36.57 mm

Details

  • Additional Details
    Setscrew Locking | Single Lip Contact Seal | Semi-Solid Housing Base | Black Housing Color | Relubricatable | Powder Coated Housing | C3 Radial Clearance
  • Application
    Conveying
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG212NL
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Type
    P3U
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3.8800 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2870 lbf
  • End Cap Groove
    Yes
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Standard- and intermediate-duty ball bearing units provide a versatility of application arrangements for carrying shafts with radial or a combination of radial and thrust loads • Alignable precision deep groove ball bearing manufactured from high quality bearing steel provides high capacity and long life • Cast iron housing • Corrosion-resistant powder coating • Spring locking setscrew mount • Wide inner ring for increased shaft stability
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P3U212N
  • Material
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    10000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2210 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG212NL
  • Replacement End Cap
    Y2126N
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Series
    Link-Belt
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    C3 Standard
  • Static Load Capacity
    1480 lbf
  • Suitable For High Temp App
    No
  • Type
    2-Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662327120689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)