Motion
SY 1-5/16 TF

SKF
SY 1-5/16 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00557212
MFR #SY 1-5/16 TF
Your Price$143.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SY 1-5/16 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-5/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00557212
MFR #SY 1-5/16 TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$143.06/each(List $164.53)

Overview

Mfr description
SY 1-5/16 TF PIL BLK
  • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity
  • Prelubricated with a high quality, long life lithium/calcium grease
  • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance
  • Cast iron with multi-purpose contact seals

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-5/16 in
  • Bolt Center To Center Length
    126 mm
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Multi-Purpose
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    93 mm
  • Overall Length
    160 mm
  • Base Width
    45 mm
  • Overall Width
    1.6875 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    5740 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Max Rpm
    5300 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    SY
  • Replacement Bearing
    YAR 207-105-2F
  • UPC_NO
    7316577755612
  • Standards Met
    ISO
  • Weight
    3.65 lbs
  • Features & Benefits
    • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity • Prelubricated with a high quality, long life lithium/calcium grease • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance • Cast iron with multi-purpose contact seals
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text