Motion
VPS-236

BROWNING
VPS-236

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00557442
MFR #VPS-236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPS-236

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00557442
MFR #VPS-236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VPS-236 PIL BLK
  • Powder coat epoxy cast iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal and flinger

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round / Straight
  • Bore Diameter
    2-1/4 in
  • Bolt Center To Center Length
    6.8280 to 7.9840 in
  • Base To Bore Centerline
    2.7500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact with Flinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    5.5630 in
  • Overall Length
    9.5000 in
  • Base Width
    2.3750 in
  • Finish Coating
    Gray
  • Insert Material
    52100 Bearing Steel, Black Oxided Inner
  • Bolt Size
    0.6250 in
  • Max Operating Temperature
    200 °F
  • Radial Dynamic Load Capacity
    11789 lbf
  • Radial Static Load Capacity
    8150 lbf
  • Max Rpm
    2500 rpm
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Series
    Normal
  • Replacement Bearing
    VS-236
  • Application
    Browning - Standard
  • Misalignment Angle
    ±1.5° Misalignment - Static Only
  • UPC_NO
    662289525713
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    VPS-236
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289525713
  • Weight
    11.26 lbs
  • Features & Benefits
    • Powder coat epoxy cast iron housing • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews • Single lip contact seal and flinger
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text