Motion
P2B 212-TF

SKF
P2B 212-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00557497
MFR #P2B 212-TF
Price$559.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 212-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00557497
MFR #P2B 212-TF

Mfr description
P2B 212-TF MOUNTED UNIT PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$559.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    71.6 mm
  • Bolt Center To Center Length
    215.9 mm
  • Bore Diameter
    2-3/4 in
  • Overall Height
    166 mm
  • Overall Length
    279 mm
  • Overall Width
    2.8750 in
  • Weight
    17.64 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    7316577345646
  • Max Rpm
    2600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14920 lbf
  • Radial Static Load Capacity
    11030 lbf
  • Replacement Bearing
    YAR 215-212-2F
  • Seal Type
    Contact Seal
  • Series
    SY
  • Standards Met
    ISO
  • UPC_NO
    7316577345646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)