Motion
P2B 215-TF

SKF
P2B 215-TF

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00557509
MFR #P2B 215-TF
Price$535.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 215-TF

Pillow Block Ball Bearing Unit - 2.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00557509
MFR #P2B 215-TF

Mfr description
P2B 215-TF MOUNTED UNIT PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$535.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    71.6 mm
  • Bolt Center To Center Length
    215.9 mm
  • Bolt Hole Diameter
    1.0000 in x 1-1/2 in
  • Bolt Size
    0.7500 in
  • Bore Diameter
    2.9375 in
  • Bore Inside Diameter
    2.9375 in
  • Bore Length
    2.8858 in
  • Housing Dimensions
    10.8126 x 2.8740 x 6.6252 in
  • Housing Width
    2.8740 in
  • Inner Race Width
    2.8858 in
  • Inside Diameter
    2.9375 in
  • Length Through Bore
    2.8858 in
  • Max Bolt Hole Spacing
    8.9685 in
  • Min Bolt Hole Spacing
    8.0937 in
  • Outer Diameter
    130 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    1.6890 in
  • Overall Height
    166 mm
  • Overall Length
    279 mm
  • Overall Width
    3.0625 in
  • Shaft Diameter
    2.9375 in
  • Thread Size
    1/8-27 NPT
  • Weight
    16.6 lbs
  • Width
    2.8740 in, 73 mm

Details

  • Additional Details
    North American standards | Lubricated and sealed bearing | Relubrication hole | Grease fitting
  • Application
    For Material Handling Applications
  • Bearing Insert Material
    Bearing steel
  • Bearing Number
    YAR 215-215-2F
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Seal and Flinger on both sides
  • Compatible Frame Series
    North American standard
  • Compatible Frame Type
    Normal Base
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    8.5311 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    14905 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Painted
  • Grease Type
    Grease
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    normal base
  • Includes
    Grease fitting, Set screws
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P2B 215-TF
  • Manufacturer Upc Number
    7316577345561
  • Material
    Cast iron
  • Max Rpm
    2600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    16380 lbf
  • Radial Static Load Capacity
    11930 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    YAR 215-215-2F
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact, Standard
  • Seal Type
    Contact Seal
  • Sealing Type
    Contact, Standard
  • Self Aligning
    Yes
  • Series
    P2B 215-TF
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ISO
  • Static Load Capacity
    11016 lbf
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577345561

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)