Motion
P3U2E48N 3

LINK-BELT
P3U2E48N 3

Pillow Block Ball Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00557516
MFR #P3U2E48N 3
Price$885.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U2E48N 3

Pillow Block Ball Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00557516
MFR #P3U2E48N 3

Mfr description
P3U2E48N PILLOWBLK P3-U2E48N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$885.99/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3-1/4 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    8.8750 in
  • Bolt Size
    0.7500 in
  • Bore Diameter
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Bore Length
    2.8750 in
  • Housing Width
    3.2500 in
  • Inside Diameter
    3.0000 in
  • Length
    11.7500 in
  • Length Through Bore
    2.8750 in
  • Misalignment Angle
    2 °
  • Overall Height
    6.5000 in
  • Overall Length
    11.7500 in
  • Overall Width
    2.8750 in
  • Weight
    19 lbs
  • Width
    3.2500 in, 82.54 mm

Details

  • Additional Details
    Setscrew Locking | Single Lip Contact Seal | Relubricatable | Powder Coated | Ball Riding Retainer
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    15080 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Construction
    One Piece
  • Housing ID
    P3U2E48N
  • Housing Material
    Cast Iron
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    3300 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11600 lbf
  • Radial Static Load Capacity
    11100 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG2E48NL
  • Replacement End Cap
    U2476C
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Rolling Element
    Ball
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Series
    200
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    11100 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    793699130591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)