Motion
P3U2E64N 4

LINK-BELT
P3U2E64N 4

Pillow Block Ball Bearing Unit - 4.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00557527
MFR #P3U2E64N 4
Price$2,068.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U2E64N 4

Pillow Block Ball Bearing Unit - 4.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00557527
MFR #P3U2E64N 4

Mfr description
P3U2E64N PILLOWBLK P3-U2E64N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,068.61/each

Specifications

Dimensions

  • Base Height
    4.4380 in
  • Base To Bore Centerline
    4.4375 in
  • Base Width
    4-1/4 in
  • Bolt Center Diameter
    11.8800 in
  • Bolt Center To Center Length
    11.8750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    4.0000 in
  • Bore Inside Diameter
    4.0000 in
  • Bore Length
    4.2500 in
  • Housing Width
    4.2500 in
  • Inner Race Width
    4.2500 in
  • Inside Diameter
    4.0000 in
  • Length
    15.2500 in
  • Length Through Bore
    4.2500 in
  • Misalignment Angle
    2 °
  • Overall Height
    8.8750 in
  • Overall Length
    15.2500 in
  • Overall Width
    4.2500 in
  • Shaft Diameter
    4.0000 in
  • Weight
    49.9 lbs
  • Width
    4.2500 in, 107.95 mm

Details

  • Additional Details
    Cast Iron 2-Bolt Pillow Block | Setscrew Locking | Single Lip Contact Seal | Relubricatable | Powder Coated | One Piece Housing Construction | Semi-Solid Housing Base
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UG2E64NL
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Distance Between Mounting Hole Cen
    11.8800 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    27560 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P3U2E64N
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    2500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    107 °C, 225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG2E64NL
  • Replacement End Cap
    U2636C
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Series
    Link-Belt
  • Shaft Attachment
    Set Screw Locking
  • Static Load Capacity
    20900 lbf
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    793699139396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)