Specifications
Dimensions
- Base To Bore Centerline2.6875 in
- Bolt Center To Center Length7.5000 in
- Bolt Size0.6250 in
- Bore Diameter2-7/16 in
- Length Through Bore2.5000 in
- Overall Height5.3750 in
- Overall Length9.5000 in
- Overall Width2.3750 in
- Weight10.75 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- End Cap TypeClosed End Cap
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number662327121365
- Max Operating Temperature225 °F
- Max Rpm4000 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity11840 lbf
- Radial Static Load Capacity8080 lbf
- Seal TypeContact Seal
- Series200
- UPC_NO662327121365
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)