Motion
P3Y211N 11/16

LINK-BELT
P3Y211N 11/16

Pillow Block Ball Bearing Unit - 0.6875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00557668
MFR #P3Y211N 11/16
Price$398.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3Y211N 11/16

Pillow Block Ball Bearing Unit - 0.6875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00557668
MFR #P3Y211N 11/16

Mfr description
P3Y211N PILLOWBLK P3-Y211N
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$398.53/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1875 in
  • Base Width
    1-1/2 in
  • Bolt Center Diameter
    3.5000 in
  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    0.6875 in
  • Bore Inside Diameter
    0.6875 in
  • Bore Length
    1.4700 in
  • Housing Width
    1.4700 in
  • Inner Race Width
    0.9410 in
  • Inside Diameter
    0.6875 in
  • Length
    4.6200 in
  • Length Through Bore
    1.4700 in
  • Overall Height
    2.3438 in
  • Overall Length
    4.6250 in
  • Overall Width
    1.4688 in
  • Weight
    1.28 lbs
  • Width
    1.4700 in, 37.33 mm

Details

  • Additional Details
    Eccentric Cam Locking Collar | Single Lip Contact Seal | Semi-Solid Base | Relubricatable | Powder Coated Housing
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    YG211NL
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2360 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483208040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    P3Y211N
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    12000 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1820 lbf
  • Radial Static Load Capacity
    1110 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    YG211NL
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Rolling Element
    Ball
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Series
    200
  • Shaft Attachment
    Eccentric
  • Static Load Capacity
    1110 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662327121686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)