Specifications
Dimensions
- Base Height2.5000 in
- Base To Bore Centerline2.5000 in
- Base Width2.3750 in
- Bolt Center Diameter6.5000 to 7.0000 in
- Bolt Center To Center Length6.5000 to 7.0000 in
- Bolt Size.6250 in
- Bore Diameter2.1875 in
- Bore Inside Diameter2.1875 in
- Bore Length2.2500 in
- Housing Dimensions8.6300 x 2.3800 x 5.0000 in
- Housing Width2.3800 in
- Inner Race Width2.2500 in
- Inside Diameter2.1875 in
- Length8.6300 in
- Length Through Bore2.2500 in
- Max Bolt Hole Spacing7.0000 in
- Min Bolt Hole Spacing6.5000 in
- Misalignment Angle2 °
- Outer Diameter2.7190 in
- Outer Diameter TypeSpherical
- Overall Height5.0000 in
- Overall Length8.6250 in
- Overall Width2.2500 in
- Shaft Diameter2.1875 in
- Thread Size1/8 NPT
- Weight10.3 lbs
- Width2.3800 in, 60.45 mm
Details
- Additional DetailsExtended inner ring bearings | Skwezloc concentric locking | Single lip contact seal | Land riding retainer design | Lock pin and dimple for direct lubrication and anti-rotation
- Anti-Rotation PinAnti-Rotation Pin Included
- ApplicationAir Handling
- Bearing Insert Material52100 Bearing Steel
- Bearing Number2-23TC
- Bearing TypeStandard Duty
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeSingle Lip Contact Seal
- Compatible Frame TypeNP
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen6.5000 to 7.0000 in
- Duty TypeStandard Duty
- Dynamic Load Capacity9752 lbf
- End TypeOpen
- Expansion CapabilityNon-Expansion
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483.20.8040
- Housing Configuration2 Bolt
- Housing ConstructionOne Piece
- Housing IDNP-35
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeConcentric Locking Collar
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number705766
- Manufacturer Product Page
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm3250 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range104.4 °F, 220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-23TC
- Replacement End CapNo
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealSingle Lip Contact
- Seal TypeContact/Lip
- Sealing TypeSingle Lip Contact
- Self AligningYes
- Sensor ReadyNo
- SeriesNP
- Shaft AttachmentConcentric Locking
- Standoff IncludedNo
- Static Load Capacity6601 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolt
- Type Of BearingBall
- UPC_NO662461032831
Overview
Mfr description
NP-35TC PIL BLK
- Without Seal Flinger
- GoldPlex-HP Grease