Overview
Mfr description
RASE2-7/16-N PILLOW BLOCK UNIT
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter2-7/16 in
- Bolt Center To Center Length7.4510 in
- Base To Bore Centerline2.7520 in
- Duty TypeStandard Duty
- Locking DeviceEccentric Collar
- Seal TypeR-Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height5.5120 in
- Overall Length9.6460 in
- Base Width2.5590 in
- Length Through Bore3.0670 in
- Radial Dynamic Load Capacity11800 lbf
- Radial Static Load Capacity8100 lbf
- Lubrication TypeLubrication Fitting
- SeriesRASE
- Replacement BearingG1207KRRB-AS2/V
- UPC_NO4047643201629
- Manufacturer Product Page
- Manufacturer Upc Number4047643201629
- Weight12.65 lbs
- Locking TypeEccentric Collar
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data