Motion
ECY 207

SKF
ECY 207

Bearing End Cap or Cover - 75 mm OD, Polypropylene Material
MI ITEM #00558062
MFR #ECY 207
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECY 207

Bearing End Cap or Cover - 75 mm OD, Polypropylene Material
MI ITEM #00558062
MFR #ECY 207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.91/each

Specifications

Dimensions

  • Outside Diameter  
    75 mm
  • Overall Width
    22 mm
  • Weight
    0.04 lbs
  • Width
    1.0630 in, 27 mm

Details

  • Compatible Housed Unit
    FYK 35 TF, FYK 35 TR, SY 35 FM, SY 35 TF, SY 35 TR, SY 35 WF, SYJ 35 TF, SYK 35 TF, SYK 35 TR
  • Material
    Polypropylene
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577739537

Overview

Mfr description
ECY 207 CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought