Specifications
Dimensions
- Base To Bore Centerline1.0625 in
- Bolt Center To Center Length3.5000 in
- Bolt Size0.3750 in
- Bore Diameter11/16 in
- Length Through Bore1.4688 in
- Overall Height2.2188 in
- Overall Length4.6250 in
- Overall Width1.3125 in
- Weight1.16 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number662327119003
- Max Operating Temperature225 °F
- Max Rpm12000 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity2360 lbf
- Seal TypeContact Seal
- Series200
- UPC_NO662327119003
Overview
Mfr description
PL3Y211N PILLOWBLK PL3-Y211N