Motion
P2BL 012-WF

SKF
P2BL 012-WF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00558145
MFR #P2BL 012-WF
Your Price$109.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BL 012-WF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00558145
MFR #P2BL 012-WF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$109.16/each(List $134.21)

Overview

Mfr description
P2BL 012-WF MOUNTED UNIT PILLOW BLOCK
  • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity
  • Prelubricated with a high quality, long life lithium/calcium grease
  • Cast iron housing with contact seals

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    97 mm
  • Base To Bore Centerline
    1.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    127 mm
  • Base Width
    32 mm
  • Overall Width
    21 mm
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    2860 lbf
  • Radial Static Load Capacity
    1470 lbf
  • Max Rpm
    8500 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    SYH
  • Replacement Bearing
    YEL 204-012-2F
  • UPC_NO
    7316577346322
  • Standards Met
    ISO
  • Weight
    1.43 lbs
  • Features & Benefits
    • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity • Prelubricated with a high quality, long life lithium/calcium grease • Cast iron housing with contact seals
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text