Specifications
Dimensions
- Base To Bore Centerline1.8125 in
- Base Width1.8750 in
- Bolt Center To Center Length4.6875 to 5.3125 in
- Bolt Size.5000 in
- Bore Diameter1-3/8 in
- Overall Height3.6875 in
- Overall Length6.5625 in
- Overall Width1.7500 in
- Weight4.7 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number705878
- Manufacturer Product Page
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-16TC
- Seal TypeContact Seal
- SeriesNPL
- UPC_NO662461033586
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)