Specifications
Dimensions
- Base Height2.1874 in
- Base To Bore Centerline2.1875 in
- Base Width2.3750 in
- Bolt Center Diameter6.0000 to 6.5000 in
- Bolt Center To Center Length6.0000 to 6.5000 in
- Bolt Size.6250 in
- Bore Diameter1.9375 in
- Bore Inside Diameter1.9375 in
- Bore Length2.0900 in
- Housing Dimensions8.1300 x 2.3800 x 4.5000 in
- Housing Width2.3800 in
- Inner Race Width2.0900 in
- Insert Outer Diameter2.4688 in
- Inside Diameter1.9375 in
- Length8.1300 in
- Length Through Bore2.0900 in
- Max Bolt Hole Spacing6.5000 in
- Min Bolt Hole Spacing6.0000 in
- Misalignment Angle2 °
- Outer Diameter2.4690 in
- Outer Diameter TypeSpherical
- Overall Height4.5000 in
- Overall Length8.1250 in
- Overall Width2.0938 in
- Shaft Diameter1.9375 in
- Thread Size1/8 NPT
- Weight8.4 lbs
- Width2.3800 in, 60.45 mm
Details
- Additional DetailsExtended inner ring bearings | Skwezloc concentric locking | Single lip contact seal | Land riding retainer design | 360° grease circulation | Lock pin and dimple for direct lubrication and anti-rotation | Solid Base | One Piece Housing Construction | Relubricatable | Zone-Hardened Inner Race | Black Oxide Bearing Insert Finish
- Anti-Rotation PinAnti-Rotation Pin Included
- Bearing Insert Material52100 Bearing Steel
- Bearing Number2-115TC
- Bearing TypeBall Bearing
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeSingle Lip Contact Seal
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen6.0000 to 6.5000 in
- Duty TypeStandard Duty
- Dynamic Load Capacity7889 lbf
- End TypeOpen
- Expansion CapabilityNon-Expansion
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483.20.8040
- Housing Configuration2-Bolt Pillow Block
- Housing ConstructionOne Piece
- Housing IDNPL-31TC
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Low Base
- IncludesExtended inner ring bearings, Land riding retainer, Lock pin and dimple, Single lip contact seal, Skwezloc concentric locking
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number705884
- Manufacturer Product Page
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm3550 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-115TC
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealSingle Lip Contact
- Seal TypeContact/Lip
- Sealing TypeSingle Lip Contact
- Self AligningYes
- Sensor ReadyNo
- Series2-115
- Shaft AttachmentConcentric Locking
- Standoff IncludedNo
- Static Load Capacity5216 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Boltlow Base
- Type Of BearingBall
- UPC_NO662461033647
Overview
Mfr description
NPL-31TC PIL BLK
- Without Seal Flinger
- GoldPlex-HP Grease