Motion
UELPL-2.1/4

NTN
UELPL-2.1/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Light Duty
MI ITEM #00558446
MFR #UELPL-2.1/4
List Price$478.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELPL-2.1/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Light Duty
MI ITEM #00558446
MFR #UELPL-2.1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$478.98/each for your price

Overview

Mfr description
UELPL-2.1/4 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-1/4 in
  • Bolt Center To Center Length
    7.4063 in
  • Base To Bore Centerline
    2.6875 in
  • Bearing Number
    A-UEL212-204D1
  • Duty Type
    Light Duty
  • Housing ID
    PL212D1V50
  • Locking Device
    Eccentric Collar
  • Housing Material
    Cast Iron
  • Country of Origin
    JP
  • Overall Height
    5.3438 in
  • Overall Length
    9.5000 in
  • Base Width
    2.7500 in, 69.9 mm
  • Overall Width
    2.7500 in
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    52500 N
  • Radial Static Load Capacity
    36000 N
  • Max Rpm
    2500 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    A-UEL212-204D1
  • UPC_NO
    4547359235586
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359235586
  • Weight
    13.029 lbs
  • Closure Type
    Open
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text