Motion
S-2119-M19

SEALMASTER
S-2119-M19

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Standard Duty
Mi Item #00558597
MFR #S-2119-M19
Price$540.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
S-2119-M19

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Standard Duty
Mi Item #00558597
MFR #S-2119-M19

Mfr description
S-2119-M19 PIL BLK
  • Rotating metal rain shield to deflect moisture
  • Spring loaded contact seal on bottom to better retain grease in bearing
  • Air handling housing fit allows the bearing to properly self-align
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$540.03/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.3750 in
  • Overall Length
    6.0000 in
  • Overall Width
    1.3750 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Features & Benefits
    • Rotating metal rain shield to deflect moisture • Spring loaded contact seal on bottom to better retain grease in bearing • Air handling housing fit allows the bearing to properly self-align
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461162637
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    662461162637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)