Specifications
Dimensions
- Base To Bore Centerline1.2500 in
- Base Width1.5000 in
- Bolt Center To Center Length3.3750 to 4.1250 in
- Bolt Size.3750 in
- Bore Diameter3/4 in
- Overall Height2.5000 in
- Overall Length5.0000 in
- Overall Width1.2188 in
- Weight1.7 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number703552
- Manufacturer Product Page
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-012C
- Seal TypeContact Seal
- SeriesNPL
- UPC_NO662461022832
Overview
Mfr description
NPL-12C PIL BLK
- Without Seal Flinger
- GoldPlex-HP Grease