Specifications
Dimensions
- Base To Bore Centerline1.3125 in
- Base Width1.5000 in
- Bolt Center To Center Length3.8750 to 4.3750 in
- Bolt Size.3750 in
- Bore Diameter7/8 in
- Overall Height2.6875 in
- Overall Length5.5000 in
- Overall Width1.3750 in
- Weight2 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number703554
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-014C
- Seal TypeContact Seal
- SeriesNPL
- UPC_NO662461022856
Overview
Mfr description
NPL-14C PIL BLK
- Without Seal Flinger
- GoldPlex-HP Grease