Overview
Mfr description
PL3U228N PILLOWBLK PL3-U228N
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter1-3/4 in
- Bolt Center To Center Length5.6875 in
- Base To Bore Centerline2.0625 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeContact/Lip
- Housing MaterialCast Iron
- Overall Height4.2500 in
- Overall Length7.2500 in
- Overall Width2.0000 in
- Length Through Bore2.0313 in
- Bolt Size0.5000 in
- Max Operating Temperature225 °F
- Radial Dynamic Load Capacity7370 lbf
- Max Rpm5330 rpm
- Lubrication TypeLubrication Fitting
- Series200
- UPC_NO662327118679
- Manufacturer Upc Number662327118679
- Weight5.1 lbs
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data