Motion
PL3U239N

LINK-BELT
PL3U239N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00559003
MFR #PL3U239N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3U239N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00559003
MFR #PL3U239N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.6875 in
  • Base Width
    2-1/2 in
  • Bolt Center To Center Length
    7.5000 in
  • Bore Diameter
    2-7/16 in
  • Overall Height
    5.3750 in
  • Overall Length
    9.5000 in
  • Overall Width
    2.5000 in
  • Weight
    10.49 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9110 lbf
  • Radial Static Load Capacity
    8080 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662327118716

Overview

Mfr description
PL3U239N PILLOWBLK PL3-U239N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought