Motion
YAK 70
Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559093
MFR #YAK 70
Your Price$404.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 70 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559093
MFR #YAK 70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$404.26/each(List $505.33)

Overview

Mfr description
YAK70 PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    70 mm
  • Bolt Center To Center Length
    8.0000 in
  • Base To Bore Centerline
    3.0000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    6.0625 in
  • Overall Length
    10.5000 in
  • Base Width
    2-7/8 in
  • Overall Width
    2.7500 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    15600 lbf
  • Radial Static Load Capacity
    8500 lbf
  • Max Rpm
    2150 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    YAK
  • Replacement Bearing
    GYE70KRRB
  • UPC_NO
    087796169975
  • Housing Construction
    Solid
  • Weight
    17.46 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text