Overview
Mfr description
NPL-29 PIL BLK
- With Seal Flinger
- GoldPlex-HP Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter1-13/16 in
- Bolt Center To Center Length6.0000 to 6.5000 in
- Base To Bore Centerline2.1875 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeFelt Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height4.5000 in
- Overall Length8.1250 in
- Base Width2.3750 in
- Overall Width2.0313 in
- Finish CoatingUncoated
- Bolt Size.6250 in
- Seal MaterialFelt
- Lubrication TypeLubrication Fitting
- SeriesNPL
- Replacement Bearing2-113
- UPC_NO662461004715
- Manufacturer Product Page
- Manufacturer Catalog Number700586
- CAD Drawing
- Weight7.8 lbs
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data