Sealmaster NPL-34
Sealmaster
NPL-34
Pillow Block Ball Bearing Unit - Two Bolt Base, 2-1/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559111
MFR #NPL-34
List Price
$750.99
/each
List Price
$750.99
/each
Pillow Block Ball Bearing Unit - Two Bolt Base, 2-1/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559111
MFR #NPL-34
Sealmaster NPL-34
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Two Bolt Base, 2-1/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559111
MFR #NPL-34

Availability:
Factory Order
List Price
$750.99
/each
List Price
$750.99
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
NPL-34 PIL BLK
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Specifications

Base Width
2.3750 in
Base to Bore Centerline
2.4375 in - 2-7/16 in
Bolt Center-to-Center Length
6.5000 to 7.0000 in
Bolt Size
0.6250 in
Bore Diameter
2.1250 in - 2-1/8 in
Bore Type
Round / Straight
Duty Type
Standard Duty, Standard Duty
Expansion Type
Non-Expansion Bearing (Fixed)
Finish/Coating
Gray
Housing Material
Cast Iron
Insert Material
52100 Bearing Steel, Black Oxided
Locking Device
Set Screw
Lubrication Type
Lithium Complex NLGI 2 Grease
Manufacturer Catalog
Manufacturer Catalog Number
NPL-34
Manufacturer Product Page
Maximum Operating Temperature
220 °F
Maximum RPM
3250 rpm
Misalignment Angle
±2.0° Misalignment - Static Only
Mounting Type
2-Bolt Base
Overall Height
4.9375 in
Overall Length
8.6250 in
Overall Width
1.2188 in
Radial Dynamic Load Capacity
9752 lbf
Radial Static Load Capacity
6601 lbf
Replacement Bearing
2-22
Seal Type
Felt Labyrinth Seal
Product Type
Pillow Block Ball Bearing Units
Type of Bearing
Ball Bearing

Compliance & Safety Data

Click on an icon to learn more