Motion
PL3Y223E3 1 7/16 PILLOWBLK BALL BRG

LINK-BELT
PL3Y223E3 1 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559162
MFR #PL3Y223E3 1 7/16 PILLOWBLK BALL BRG
Your Price$283.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PL3Y223E3 1 7/16 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559162
MFR #PL3Y223E3 1 7/16 PILLOWBLK BALL BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$283.65/each(List $302.72)

Overview

Mfr description
PL3Y223E3 PILLOWBLK PL3-Y223E3

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    4.9375 in
  • Base To Bore Centerline
    1.8125 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Triple Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.6250 in
  • Overall Length
    6.3750 in
  • Base Width
    1-7/8 in
  • Overall Width
    2.0156 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Max Rpm
    700 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327119140
  • Weight
    3.68 lbs
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text