Motion
TAK2 3/16
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00559196
MFR #TAK2 3/16
Price$550.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #00559196
MFR #TAK2 3/16

Mfr description
TAK 2-3/16 PIL BLK
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$550.01/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.4375 in
  • Base Width
    2-5/16 in
  • Bolt Center Diameter
    6.9370 in
  • Bolt Center To Center Length
    6.9375 in
  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Housing Width
    2.3740 in
  • Inner Race Width
    2.8110 in
  • Inside Diameter
    2.1875 in
  • Length
    8.7500 in
  • Overall Height
    4.9063 in
  • Overall Length
    8.7500 in
  • Overall Width
    2.8125 in
  • Shaft Diameter
    2.1875 in
  • Weight
    8.6 lbs
  • Width
    2.3740 in, 60.29 mm

Details

  • Additional Details
    Eccentric Locking Collar
  • Bearing Number
    G1203KPPB4
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    6.9370 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    10800 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Includes
    Locking Collar
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    TAK2 3/16
  • Material
    Cast Iron
  • Max Rpm
    500 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    G1203KPPB
  • Rolling Element
    Ball
  • Seal
    Tri-Ply Seal
  • Seal Type
    Triple Lip
  • Sealing Type
    Tri-Ply
  • Series
    Industrial
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    6570 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796061415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)