Specifications
Dimensions
- Base Height3.1250 in
- Base To Bore Centerline3.1250 in
- Base Width2.7500 in
- Bolt Center Diameter7.6300 to 9.3800 in
- Bolt Center To Center Length7.6250 to 9.3750 in
- Bolt Size0.6250 in
- Bore Diameter2.1250 in
- Bore Inside Diameter2.1250 in
- Bore Length2.1880 in
- Housing Dimensions11.2500 x 2.7500 x 5.9400 in
- Housing Width2.7500 in
- Inner Race Width2.1880 in
- Insert Outer Diameter2.7190 in
- Inside Diameter2.1250 in
- Length11.2500 in
- Length Through Bore2.1880 in
- Max Bolt Hole Spacing9.3800 in
- Min Bolt Hole Spacing7.6300 in
- Misalignment Angle±2.0° Misalignment - Static Only
- Outer Diameter2.7190 in
- Outer Diameter TypeSpherical
- Overall Height5.9380 in
- Overall Length11.2500 in
- Overall Width1.2188 in
- Shaft Diameter2.1250 in
- Tap Thread Size1/8 NPT
- Thread Size1/8 NPT
- Weight14.1 lbs
- Width2.7500 in, 69.84 mm
Details
- Additional DetailsExtended inner ring bearings | Zone hardened inner ring | 120° spacing setscrew locking | Diamond faceted setscrews | Land riding retainer | Lock pin and dimple | Anti-rotation | Felt Labyrinth Seal | Relubricatable
- Anti-Rotation PinAnti-Rotation Pin Included
- Bearing Insert Material52100 Bearing Steel
- Bearing Number2-22
- Bearing TypeBall Bearing
- Bore TypeRound / Straight
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeFelt Labyrinth Seal
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen7.6300 to 9.3800 in
- Duty TypeStandard Duty
- Dynamic Load Capacity9752 lbf
- End TypeOpen
- Expansion CapabilityNon-Expansion
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Powder coated epoxy cast iron housing with extended inner ring bearings • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Finish CoatingGray
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483.20.8040
- Housing Configuration2-Bolt Pillow Block
- Housing ConstructionOne Piece
- Housing IDSP-34
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- IncludesGrease Fitting, Set Screws
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSP-34
- Manufacturer Product Page
- Manufacturer Upc Number662461005033
- MaterialCast Iron
- Max Operating Temperature220 °F
- Max Rpm3250 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity9752 lbf
- Radial Static Load Capacity6601 lbf
- RelubricatableYes
- Replacement Bearing2-22
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealFelt Labyrinth
- Seal MaterialFelt
- Seal TypeFelt Labyrinth Seal
- Sealing TypeFelt Labyrinth
- Self AligningYes
- Sensor ReadyNo
- SeriesSP
- Shaft AttachmentSet Screw Locking
- Standoff IncludedNo
- Static Load Capacity6601 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolt
- Type Of BearingBall Bearing
- UPC_NO662461005033
Overview
Mfr description
SP-34 PIL BLK
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation