Specifications
Dimensions
- Base To Bore Centerline3.1250 in
- Base Width2.7500 in
- Bolt Center To Center Length7.6250 to 9.3750 in
- Bolt Size.6250 in
- Bore Diameter2-3/16 in
- Overall Height5.9375 in
- Overall Length11.2500 in
- Overall Width1.2188 in
- Weight14.1 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number703604
- Manufacturer Product Page
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-23C
- Seal TypeContact Seal
- SeriesSP
- UPC_NO662461023341
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)