Specifications
Dimensions
- Base Height3.1250 in
- Base To Bore Centerline3.1250 in
- Base Width3.0000 in
- Bolt Center Diameter7.8800 to 9.3800 in
- Bolt Center To Center Length7.8750 to 9.3750 in
- Bolt Size.7500 in
- Bore Diameter2.4375 in
- Bore Inside Diameter2.4375 in
- Bore Length2.5630 in
- Housing Dimensions11.5000 x 3.0000 x 6.0600 in
- Housing Width3.0000 in
- Inner Race Width2.5630 in
- Inside Diameter2.4375 in
- Length11.5000 in
- Length Through Bore2.5630 in
- Max Bolt Hole Spacing9.3800 in
- Min Bolt Hole Spacing7.8800 in
- Misalignment Angle2 °
- Outer Diameter TypeSpherical
- Overall Height6.0625 in
- Overall Length11.5000 in
- Overall Width2.5625 in
- Shaft Diameter2.4375 in
- Thread Size1/8 NPT
- Weight16.5 lbs
- Width3.0000 in, 76.20 mm
Details
- Additional DetailsExtended inner ring bearings | Zone hardened inner ring | 120° spacing setscrew locking | Diamond faceted setscrews | Single lip contact seal | Land riding retainer design | Lock pin and dimple for direct lubrication and anti-rotation
- Anti-Rotation PinAnti-Rotation Pin Included
- Bearing Insert Material52100 Bearing Steel
- Bearing Number2-27C
- Bearing TypeStandard Duty
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeSingle Lip Contact Seal
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen7.8800 to 9.3800 in
- Duty TypeStandard Duty
- Dynamic Load Capacity11789 lbf
- End TypeOpen
- Expansion CapabilityNon-Expansion
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483.20.8040
- Housing Configuration2-Bolt Pillow Block
- Housing ConstructionOne Piece
- Housing IDSP-39C
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- IncludesGrease Fitting, Set Screws
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number703607
- Manufacturer Product Page
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm2550 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range104.4 °F, 220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-27C
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealSingle Lip Contact
- Seal TypeContact/Lip
- Sealing TypeSingle Lip Contact
- Self AligningYes
- Sensor ReadyNo
- Series2-27
- Shaft AttachmentSet Screw Locking
- Standoff IncludedNo
- Static Load Capacity8150 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolt
- Type Of BearingBall
- UPC_NO662461023372