Specifications
Dimensions
- Base Height2.3800 in
- Base To Bore Centerline2.3750 in
- Base Width2.3750 in
- Bolt Center Diameter5.88 - 7.1300 in
- Bolt Center To Center Length5.8750 to 7.1250 in
- Bolt Size.6250 in
- Bore Diameter1.6250 in
- Bore Inside Diameter1.6250 in
- Bore Length2.0000 in
- Housing Dimensions8.5000 x 2.3800 x 4.5600 in
- Housing Width2.3800 in
- Inner Race Width2.0000 in
- Insert Outer Diameter2.2970 in
- Inside Diameter1.6250 in
- Length8.5000 in
- Length Through Bore2.0000 in
- Max Bolt Hole Spacing7.1300 in
- Min Bolt Hole Spacing5.8800 in
- Misalignment Angle2 °
- Outer Diameter2.2970 in
- Outer Diameter TypeSpherical
- Overall Height4.6250 in
- Overall Length8.7500 in
- Overall Width2.0000 in
- Shaft Diameter1.6250 in
- Thread Size1/4-28 UNF
- Weight8.4 lbs
- Width2.3800 in, 60.45 mm
Details
- Additional DetailsExtended inner ring bearings | Skwezloc concentric locking | Land riding retainer design | Lock pin and dimple for direct lubrication and anti-rotation | Solid Base | Black Housing Color | Standard Outer Ring Land Profile | Relubricatable | Fixed Expansion Type
- Bearing Insert Material52100 Bearing Steel
- Bearing Number2-110T
- Bearing TypeBall Bearing
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeFelt Labyrinth Seal
- Compatible Frame TypeSP
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen5.8800 to 7.1300 in
- Duty TypeStandard Duty
- Dynamic Load Capacity7901 lbf
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483.20.8040
- Housing Configuration2-Bolt Pillow Block
- Housing ConstructionOne Piece
- Housing IDSP-26T
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- IncludesGrease Fitting
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number705520
- Manufacturer Product Page
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm5300 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range104.4 °F, 220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-110T
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealFelt Labyrinth
- Seal MaterialFelt
- Seal TypeFelt Seal
- Sealing TypeFelt Labyrinth
- Self AligningYes
- Sensor ReadyNo
- Series2-111
- Shaft AttachmentConcentric Locking
- Standoff IncludedNo
- Static Load Capacity5139 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolt
- Type Of BearingBall
- UPC_NO662461030752
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)