Specifications
Dimensions
- Base To Bore Centerline2.3750 in
- Bolt Center To Center Length6.6250 in
- Bolt Size0.6250 in
- Bore Diameter1-3/4 in
- Length Through Bore2.0313 in
- Overall Height4.5625 in
- Overall Length8.2500 in
- Overall Width2.3750 in
- Weight7 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number662327113957
- Max Operating Temperature225 °F
- Max Rpm5330 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity7370 lbf
- Seal TypeClearance/Non-Contact
- Series200
- UPC_NO662327113957
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)