Overview
Mfr description
PH3U239H PILLOWBLK PH3-U239H
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter2-7/16 in
- Bolt Center To Center Length8.8750 in
- Base To Bore Centerline3.1250 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeLabyrinth
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height5.8750 in
- Overall Length11.3750 in
- Base Width3 in
- Overall Width2.5000 in
- Finish CoatingPowder Coated
- Radial Dynamic Load Capacity9110 lbf
- Radial Static Load Capacity8080 lbf
- Max Rpm4000 rpm
- Lubrication TypeLubrication Fitting
- Series200
- UPC_NO662327114022
- Weight14.33 lbs
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data