Specifications
Dimensions
- Base To Bore Centerline2.0000 in
- Base Width2.0000 in
- Bolt Center To Center Length5.3750 to 6.1250 in
- Bolt Size.5000 in
- Bore Diameter1-3/16 in
- Overall Height3.8750 in
- Overall Length7.5000 in
- Overall Width1.5625 in
- Weight5.2 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number705894
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-13TC
- Seal TypeContact Seal
- SeriesSP
- UPC_NO662461033746
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)