Motion
YASM1 7/16

TIMKEN (FAFNIR)
YASM1 7/16

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00559779
MFR #YASM1 7/16
Price$169.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YASM1 7/16

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00559779
MFR #YASM1 7/16

Mfr description
YASM 1-7/16 PIL BLK
  • Full-width inner ring setscrew is well-suited for industrial applications involving wet or dirty environments
  • Gray iron pillow block, epoxy-coated with contact seals
  • Setscrews are on one side only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.24/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    1-7/8 in
  • Bolt Center Diameter
    5.3740 in
  • Bolt Center To Center Length
    5.3750 in
  • Bolt Hole Diameter
    0.5600 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    1.9380 in
  • Housing Width
    1.8740 in
  • Inner Race Width
    1.9380 in
  • Inside Diameter
    1.4375 in
  • Length
    7.0630 in
  • Length Through Bore
    1.9380 in
  • Overall Height
    4.1250 in
  • Overall Length
    7.0625 in
  • Overall Width
    1.9375 in
  • Shaft Diameter
    1.4375 in
  • Weight
    5.02 lbs
  • Width
    1.8740 in, 47.60 mm

Details

  • Bearing Number
    GYM1107KRRB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    5.3740 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    8130 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Full-width inner ring setscrew is well-suited for industrial applications involving wet or dirty environments • Gray iron pillow block, epoxy-coated with contact seals • Setscrews are on one side only
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Max Rpm
    3500 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4400 lbf
  • Replacement Bearing
    GYM1107KRRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    4460 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796189515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)