Motion
P2BM 107-TF

SKF
P2BM 107-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #00559784
MFR #P2BM 107-TF
Price$177.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BM 107-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #00559784
MFR #P2BM 107-TF

Mfr description
P2BM 107-TF MOUNTED UNIT PILLOW BLOCK
  • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity
  • Prelubricated with a high quality, long life lithium/calcium grease
  • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.03/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    47.6 mm
  • Bolt Center To Center Length
    143.7 mm
  • Bore Diameter
    1-7/16 in
  • Overall Height
    108 mm
  • Overall Length
    187.50 mm
  • Overall Width
    1.9375 in
  • Weight
    5.34 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity • Prelubricated with a high quality, long life lithium/calcium grease • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance • Cast iron with multi-purpose contact seals
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    7316577346414
  • Max Rpm
    4800 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6910 lbf
  • Radial Static Load Capacity
    4280 lbf
  • Replacement Bearing
    YAR 208-107-2F
  • Seal Type
    Multi-Purpose
  • Series
    SYM
  • Standards Met
    ISO
  • UPC_NO
    7316577346414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)