Motion
SYM 1-1/2 TF

SKF
SYM 1-1/2 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00559795
MFR #SYM 1-1/2 TF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SYM 1-1/2 TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00559795
MFR #SYM 1-1/2 TF

Mfr description
SYM 1-1/2 TF PIL BLK
  • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity
  • Prelubricated with a high quality, long life lithium/calcium grease
  • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    47.6 mm
  • Bolt Center To Center Length
    143.7 mm
  • Bore Diameter
    1-1/2 in
  • Overall Height
    108 mm
  • Overall Length
    187.50 mm
  • Overall Width
    1.9375 in
  • Weight
    5.66 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity • Prelubricated with a high quality, long life lithium/calcium grease • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance • Cast iron with multi-purpose contact seals
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7470 lbf
  • Radial Static Load Capacity
    4860 lbf
  • Replacement Bearing
    YAR 209-108-2F
  • Seal Type
    Multi-Purpose
  • Series
    SYM
  • Standards Met
    ISO
  • UPC_NO
    7316577755889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)