Motion
MP1.11/16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559810
MFR #MP1.11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559810
MFR #MP1.11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP 1-11/16 PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-11/16 in
  • Bolt Center To Center Length
    5.7090 to 6.7910 in
  • Base To Bore Centerline
    2.3120 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.5940 in
  • Overall Length
    8.7480 in
  • Base Width
    2.3620 in
  • Length Through Bore
    2.0310 in
  • Bolt Size
    0.6250 in
  • Radial Dynamic Load Capacity
    7870 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Max Rpm
    3400 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    MP
  • UPC_NO
    747023010370
  • Manufacturer Upc Number
    747023010370
  • Weight
    13.4 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text