Motion
P2BM 111-TF

SKF
P2BM 111-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00559812
MFR #P2BM 111-TF
Price$180.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BM 111-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00559812
MFR #P2BM 111-TF

Mfr description
P2BM 111-TF MOUNTED UNIT PILLOW BLOCK
  • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity
  • Prelubricated with a high quality, long life lithium/calcium grease
  • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.48/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    54 mm
  • Bolt Center To Center Length
    157.2 mm
  • Bore Diameter
    1-11/16 in
  • Overall Length
    203 mm
  • Overall Width
    35 mm
  • Weight
    7.01 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity • Prelubricated with a high quality, long life lithium/calcium grease • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance • Cast iron with multi-purpose contact seals
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7900 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    YAR 210-111-2F
  • Seal Type
    Multi-Purpose
  • Series
    SYM
  • Standards Met
    ISO
  • UPC_NO
    7316577346377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)