Motion
P2BM 112-TF

SKF
P2BM 112-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00559823
MFR #P2BM 112-TF
Price$208.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BM 112-TF

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #00559823
MFR #P2BM 112-TF

Mfr description
P2BM 112-TF (REPLACES SYM 1.3/4 TF)
  • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity
  • Prelubricated with a high quality, long life lithium/calcium grease
  • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.61/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    54 mm
  • Bolt Center To Center Length
    157 mm
  • Bore Diameter
    1-3/4 in
  • Overall Height
    114 mm
  • Overall Length
    203 mm
  • Overall Width
    34 mm
  • Weight
    6.72 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Grade 10 balls, ground and honed raceways for precision, quiet running and higher speed capacity • Prelubricated with a high quality, long life lithium/calcium grease • 120° set screw angle for minimum inner distortion and knurled cup point set screws for increased vibration resistance • Cast iron with multi-purpose contact seals
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    4000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7900 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    YAR 210-112-2F
  • Seal Type
    Multi-Purpose
  • Series
    SYM
  • Standards Met
    ISO
  • UPC_NO
    7316577346407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)