Motion
YASM2
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00559843
MFR #YASM2
Price$289.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #00559843
MFR #YASM2

Mfr description
YASM 2" PIL BLK
  • Full-width inner ring setscrew is well-suited for industrial applications involving wet or dirty environments
  • Gray iron pillow block, epoxy-coated with contact seals
  • Setscrews are on one side only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$289.02/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2-5/32 in
  • Bolt Center Diameter
    6.9370 in
  • Bolt Center To Center Length
    6.9375 in
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Housing Width
    2.1570 in
  • Inner Race Width
    2.1870 in
  • Inside Diameter
    2.0000 in
  • Length
    8.7500 in
  • Overall Height
    4.9688 in
  • Overall Length
    8.7500 in
  • Overall Width
    2.1875 in
  • Shaft Diameter
    2.0000 in
  • Weight
    14.5 lbs
  • Width
    2.1570 in, 54.79 mm

Details

  • Additional Details
    Relubricatable
  • Bearing Number
    GY1200KRRB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    6.9370 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    10800 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Full-width inner ring setscrew is well-suited for industrial applications involving wet or dirty environments • Gray iron pillow block, epoxy-coated with contact seals • Setscrews are on one side only
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Max Rpm
    2710 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GYM1200KRRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    6570 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796196780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)