Motion
YASM2 3/16

TIMKEN (FAFNIR)
YASM2 3/16

Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #00559856
MFR #YASM2 3/16
Price$328.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YASM2 3/16

Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #00559856
MFR #YASM2 3/16

Mfr description
YASM 2-3/16 PIL BLK
  • Full-width inner ring setscrew is well-suited for industrial applications involving wet or dirty environments
  • Gray iron pillow block, epoxy-coated with contact seals
  • Setscrews are on one side only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$328.83/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2-3/8 in
  • Bolt Center To Center Length
    7.4063 in
  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    2.5620 in
  • Housing Width
    2.3740 in
  • Inner Race Width
    2.5620 in
  • Inside Diameter
    2.1875 in
  • Length
    9.4370 in
  • Length Through Bore
    2.5620 in
  • Overall Height
    5.4688 in
  • Overall Length
    9.4375 in
  • Overall Width
    2.5625 in
  • Shaft Diameter
    2.1875 in
  • Weight
    10.45 lbs
  • Width
    2.3740 in, 60.29 mm

Details

  • Bearing Number
    GYM1203KRRB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    13100 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Full-width inner ring setscrew is well-suited for industrial applications involving wet or dirty environments • Gray iron pillow block, epoxy-coated with contact seals • Setscrews are on one side only
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Max Rpm
    2470 rpm
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13200 lbf
  • Radial Static Load Capacity
    8000 lbf
  • Replacement Bearing
    GYM1203KRRB
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    8080 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796189539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)