Motion
MP2.1/4
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559870
MFR #MP2.1/4
List Price$250.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-1/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559870
MFR #MP2.1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$250.58/each for your price

Overview

Mfr description
MP 2-1/4 PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2-1/4 in
  • Bolt Center To Center Length
    7.0470 to 7.9130 in
  • Base To Bore Centerline
    2.7500 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    5.5980 in
  • Overall Length
    9.8230 in
  • Base Width
    2.7360 in
  • Length Through Bore
    2.5620 in
  • Bolt Size
    0.7500 in
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8070 lbf
  • Max Rpm
    2800 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    MP
  • UPC_NO
    747023010738
  • Manufacturer Upc Number
    747023010738
  • Weight
    7.1 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text