Motion
MP3.1/2
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/2 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559954
MFR #MP3.1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/2 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559954
MFR #MP3.1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP 3-1/2 PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    3-1/2 in
  • Bolt Center To Center Length
    9.6890 to 12.5630 in
  • Base To Bore Centerline
    4.0000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    8.2520 in
  • Overall Length
    15.0000 in
  • Base Width
    4.3740 in
  • Length Through Bore
    3.7810 in
  • Bolt Size
    1.0000 in
  • Radial Dynamic Load Capacity
    21580 lbf
  • Radial Static Load Capacity
    16070 lbf
  • Max Rpm
    1900 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    MP
  • UPC_NO
    747023010875
  • Manufacturer Upc Number
    747023010875
  • Weight
    23.4 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text