Motion
MP3.15/16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559958
MFR #MP3.15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559958
MFR #MP3.15/16

Mfr description
MP 3-15/16 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    5.0000 in
  • Base Width
    4.7480 in
  • Bolt Center To Center Length
    11.8740 to 14.6260 in
  • Bolt Size
    1.0000 in
  • Bore Diameter
    3-15/16 in
  • Length Through Bore
    4.6250 in
  • Overall Height
    10.0000 in
  • Overall Length
    17.0000 in
  • Weight
    34.4 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023010905
  • Max Rpm
    1600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    32150 lbf
  • Radial Static Load Capacity
    24730 lbf
  • Series
    MP
  • UPC_NO
    747023010905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)