Motion
714007
Pillow Block Ball Bearing Unit - 4-Bolt Base, 4-15/16 in Bore, Medium Duty
MI ITEM #00559970
MFR #714007
Your Price$19,502.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 4-Bolt Base, 4-15/16 in Bore, Medium Duty
MI ITEM #00559970
MFR #714007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19,502.78/each(List $24,378.47)

Overview

Mfr description
EMFPD-79 PIL BLK

Specifications

  • Mounting Type
    4-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    4-15/16 in
  • Base To Bore Centerline
    6.0000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Double Setscrew Collar
  • Seal Type
    Felt Seal
  • Seal Material
    Felt
  • UPC_NO
    662461071687
  • Manufacturer Upc Number
    662461071687
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text