Motion
712297
Pillow Block Ball Bearing Unit - 4-Bolt Base, 3-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559975
MFR #712297
List Price$19,404.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 4-Bolt Base, 3-15/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00559975
MFR #712297

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,404.20/each for your price

Overview

Mfr description
EMFPD-63 PIL BLK

Specifications

  • Mounting Type
    4-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-15/16 in
  • Bolt Center To Center Length
    12.4375 to 14.0625 in
  • Base To Bore Centerline
    5.0000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Double Setscrew Collar
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    10.2500 in
  • Overall Length
    17.0000 in
  • Base Width
    6 in
  • Overall Width
    5.3750 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    29905 lbf
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    EMFPD
  • Replacement Bearing
    3-315D
  • UPC_NO
    662461061978
  • Manufacturer Upc Number
    662461061978
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text