Motion
701898
Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Medium Duty
Mi Item #00560010
MFR #701898
Price$831.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.6875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Medium Duty
Mi Item #00560010
MFR #701898

Mfr description
EMP-27 PIL BLK
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$831.20/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.3125 in
  • Base Width
    2.6250 in
  • Bolt Center Diameter
    4.6300 in
  • Bolt Center To Center Length
    5.4375 to 6.8125 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    .6250 in
  • Bore Diameter
    1.6875 in
  • Bore Inside Diameter
    1.6875 in
  • Bore Length
    2.0310 in
  • Housing Width
    2.6300 in
  • Inner Race Width
    2.0310 in
  • Inside Diameter
    1.6875 in
  • Length
    8.7500 in
  • Length Through Bore
    2.0310 in
  • Max Bolt Hole Spacing
    6.0600 in
  • Min Bolt Hole Spacing
    5.4400 in
  • Overall Height
    4.6250 in
  • Overall Length
    8.7500 in
  • Overall Width
    2.0313 in
  • Weight
    9.2 lbs
  • Width
    2.6300 in, 66.79 mm

Details

  • Additional Details
    Solid Base | Relubricatable | Anti-Rotation Pin | Felt Labyrinth Seal
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    7901 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Finish Coating
    Uncoated
  • Finish/Coating
    Black Oxide
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    701898
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    3800 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    AR-2-111
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding
  • Rolling Element
    Ball
  • Seal
    Felt Labyrinth
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    Felt Labyrinth
  • Series
    EMP
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    5139 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461014097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)