Motion
701915
Pillow Block Ball Bearing Unit - 2-Bolt Base, 4 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00560053
MFR #701915
List Price$13,665.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 4 in Bore, Cast Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #00560053
MFR #701915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,665.30/each for your price

Overview

Mfr description
EMP-64 PIL BLK
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    4 in
  • Bolt Center To Center Length
    11.7500 to 14.7500 in
  • Base To Bore Centerline
    5.0000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    10.0000 in
  • Overall Length
    17.0000 in
  • Base Width
    4.7500 in
  • Overall Width
    4.6250 in
  • Finish Coating
    Uncoated
  • Bolt Size
    1.0000 in
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    EMP
  • Replacement Bearing
    AR-3-4
  • UPC_NO
    662461014264
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    701915
  • CAD Drawing
  • Weight
    72 lbs
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought