Specifications
Dimensions
- Base To Bore Centerline2.3125 in
- Base Width2.6250 in
- Bolt Center To Center Length5.4380 to 6.8130 in
- Bolt Size0.6250 in
- Bore Diameter1-11/16 in
- Misalignment Angle±2.0° Misalignment - Static Only
- Overall Height4.6250 in
- Overall Length8.7500 in
- Overall Width2.0313 in
- Weight9.2 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeExpansion Bearing (Floating)
- Features & Benefits• Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews • Single lip contact seal • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Finish CoatingGray Paint
- Housing MaterialCast Iron
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberEMP-27C
- Manufacturer Product Page
- Manufacturer Upc Number662461026915
- Max Operating Temperature220 °F
- Max Rpm3800 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity7901 lbf
- Radial Static Load Capacity5139 lbf
- Replacement BearingAR-2-111C
- Seal TypeContact Seal
- SeriesMedium
- Type Of BearingBall Bearing
- UPC_NO662461026915
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)